




€3,057.83/ pieceexcl. VAT
€3,699.97incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 7/8 INH |
Shaft diameter | 88.9 mm |
Shaft diameter | 3.1/2 in |
Length | 214.31 mm |
Height | 100.81 mm |
Width | 214.38 mm |
Shaft height | 25.4 mm |
Built-in size | 88.9 mm |
Centre distance of mounting holes | 171.45 mm |
Bearing | Ball Bearing |
Housing | Flange, Four Bolt |