

€582.89/ pieceexcl. VAT
€705.30incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRFS-PN |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Corrosion resistant steel |
Shaft diameter | 30 mm |
Length | 107.95 mm |
Height | 115.82 mm |
Centre distance of mounting holes | 82.55 mm |