

€260.59/ pieceexcl. VAT
€315.31incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFT-T |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | M10 |
Shaft diameter | 20 mm |
Length | 111.9 mm |
Height | 60.3 mm |
Width | 60.45 mm |
Shaft height | 11.18 mm |
Outer Diameter | 44.45 mm |
Centre distance of mounting holes | 89.7 mm |
Bearing | Ball Bearing |
Housing | Flange Block |