




€535.81/ pieceexcl. VAT
€648.33incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSFT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 5/8 INH |
Shaft diameter | 49.21 mm |
Shaft diameter | 1.15/16 in |
Length | 215.9 mm |
Height | 133.35 mm |
Outer Diameter | 69.06 mm |
Centre distance of mounting holes | 184.15 mm |
Bearing | Ball Bearing |