




€397.54/ pieceexcl. VAT
€481.02incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | FB-TM |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | M10 |
Shaft diameter | 25 mm |
Length | 37.59 mm |
Height | 40.89 mm |
Width | 69.85 mm |
Shaft height | 85.7 mm |