

€251.68/ pieceexcl. VAT
€304.53incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | FB |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 12.7 mm |
Shaft diameter | 1/2 in |
Length | 101.6 mm |
Height | 34.04 mm |
Width | 60.45 mm |
Shaft height | 76.2 mm |