




€516.58/ pieceexcl. VAT
€625.06incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | FB |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 49.21 mm |
Shaft diameter | 1.15/16 in |
Length | 131.83 mm |
Height | 58.67 mm |
Width | 115.82 mm |
Shaft height | 131.76 mm |
Outer Diameter | 62.71 mm |