




€411.88/ pieceexcl. VAT
€498.37incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | FB |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 28.58 mm |
Shaft diameter | 1.1/8 in |
Length | 136.65 mm |
Width | 81.79 mm |
Shaft height | 95.25 mm |