

€397.12/ pieceexcl. VAT
€480.52incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSC-T |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 1 in |
Length | 114.3 mm |
Height | 115.82 mm |
Built-in size | 88.9 mm |