

€125.76/ pieceexcl. VAT
€152.17incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SRC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Bearing material | Corrosion resistant steel |
Coating housing | Black Oxide |
Shaft diameter | 19.05 mm |
Shaft diameter | 3/4 in |
Length | 69.85 mm |
Height | 114.3 mm |
Width | 35.052 mm |
Built-in size | 64.3 mm |
Bearing | RB-12 |
Dynamic load rating | 11614.3 N |
Static load rating | 6423.23 N |