




€3,548.28/ pieceexcl. VAT
€4,293.42incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated Epoxy |
Shaft diameter | 101.6 mm |
Shaft diameter | 4 in |
Length | 117.48 mm |
Height | 241.3 mm |
Width | 117.6 mm |
Built-in size | 241.3 mm |
Bearing | Ball Bearing |
Housing | Powder Coated Epoxy Cast Iron Housing |