




€1,562.03/ pieceexcl. VAT
€1,890.06incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 2.15/16 in |
Length | 177.8 mm |
Height | 177.8 mm |
Built-in size | 177.8 mm |
Outer Diameter | 99.62 mm |
Bearing | Ball Bearing |
Housing | Cartridge Block |