SCANGRIP

SCANGRIP LED torch Flash mini

  • ERIKS:12740583
  • Manufacturer:5708997351024
Image 1
LED torch FLASH Mini

Design: waterproof, robust and high-power LED torch, with focus feature for bunched illumination between 10° and 70°.



Supplied with 3 AAA/LR03 micro batteries.
Save to list

€12.69/ pieceexcl. VAT

€15.35incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SCANGRIP
Lamp type
LED
Length
93.5 mm
Diameter
28 mm
Burn time
10 h