






€1,377.85/ pieceexcl. VAT
€1,667.20incl. VAT
Estimated delivery date - 15/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | ESM |
Type | 3136 |
Transmission | Linear |
Intended for series | A |
Model | ES61 |
Execution | Membrane |
Operating principle | Single acting, spring closing |
Top flange standard | Manufacturer standard |
Nominal inside diameter of valve | 3/4" (20) |
Connection pressure piece | Bayonet |
Material housing | Aluminium |
Housing surface protection | Standard manufacturers coating |
Spindle material | Stainless steel |
Ambient temperature | from -10 to 85 °C |
Air supply connection | 1/8" (6) internal thread (BSPP) |