






€1,606.50/ pieceexcl. VAT
€1,943.87incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | ESM |
Type | 3135 |
Transmission | Linear |
Intended for series | A |
Model | ESM69 |
Execution | Membrane |
Operating principle | Single acting, spring open |
Top flange standard | Manufacturer standard |
Nominal inside diameter of valve | 2" (50) |
Connection pressure piece | Thread end |
Material housing | Aluminium |
Housing surface protection | Standard manufacturers coating |
Spindle material | Stainless steel |
Ambient temperature | from -10 to 85 °C |
Air supply connection | 1/4" (8) internal thread (BSPP) |