




€1,783.30/ pieceexcl. VAT
€2,157.79incl. VAT
Estimated delivery date - 24/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | S360 (HC4) |
Type | 3138 |
Transmission | Linear |
Intended for series | A |
Execution | Piston |
Operating principle | Single acting, spring open |
Top flange standard | Manufacturer standard |
Nominal inside diameter of valve | 1.1/2" (40) |
Connection pressure piece | Thread end |
Signal pressure | 6 bar |
Material housing | Stainless steel |
Spindle material | Stainless steel |
Ambient temperature | from -10 to 100 °C |
A | 123 mm |
H | 184.6 mm |
G | 1/8" |
R | 1/8" |
Weight | 4.5 kg |