




€472.60/ pieceexcl. VAT
€571.85incl. VAT
7 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | S360 (HC4) |
Type | 3137 |
Transmission | Linear |
Intended for series | A |
Execution | Piston |
Operating principle | Single acting, spring closing |
Top flange standard | Manufacturer standard |
Nominal inside diameter of valve | 1/2" (15) |
Connection pressure piece | Thread end |
Signal pressure | 6 bar |
Material housing | Stainless steel |
Spindle material | Stainless steel |
Ambient temperature | from -10 to 100 °C |
A | 67.5 mm |
H | 105.4 mm |
G | 1/8" |
Weight | 1.1 kg |