




€354.88/ pieceexcl. VAT
€429.40incl. VAT
Estimated delivery date - 18/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | S360 (HC4) |
Type | 3137 |
Transmission | Linear |
Intended for series | A |
Execution | Piston |
Operating principle | Single acting, spring closing |
Top flange standard | Manufacturer standard |
Nominal inside diameter of valve | 1/4" (8) |
Connection pressure piece | Thread end |
Signal pressure | 6 bar |
Material housing | Stainless steel |
Spindle material | Stainless steel |
Ambient temperature | from -10 to 100 °C |
A | 55.25 mm |
H | 81.5 mm |
G | 1/8" |
Weight | 0.5 kg |