




€606.48/ pieceexcl. VAT
€733.84incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | P345 (HC4) |
Type | 3127 |
Transmission | Linear |
Intended for series | A |
Execution | Piston |
Operating principle | Single acting, spring closing |
Top flange standard | Manufacturer standard |
Nominal inside diameter of valve | 3/4" (20) |
Connection pressure piece | Bayonet |
Signal pressure | 4.5 bar |
Material housing | Polyamide/stainless steel |
Material quality | PPA / 1.4408 |
Ambient temperature | from -10 to 100 °C |
Air supply connection | 1/8" (6) internal thread (BSPP) |
A | 87 mm |
H | 119 mm |
G | 1/8" |
Weight | 1.3 kg |