




€124.10/ pieceexcl. VAT
€150.16incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | KB |
Type | 3062 |
Application | Industry |
Suitable for type | KB (Straight through type) |
Type of diaphragm | Line diaphragm, 1-layer |
Membrane material | NBR |
Material code diaphragm | C |
Nominal inside diameter of valve | 1" (25) - 1.1/2" (40) |
Connection pressure piece | Thread end |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 100 °C |