




€197.20/ pieceexcl. VAT
€238.61incl. VAT
18 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3060 |
Application | Industry |
Suitable for type | A (Weir type) |
Type of diaphragm | Line diaphragm, 1-layer |
Membrane material | FPM (FKM) |
Material code diaphragm | XC |
Nominal inside diameter of valve | 1" (25) |
Connection pressure piece | Thread end |
Minimum medium temperature (continuous) | -5 °C |
Maximum medium temperature (continuous) | 150 °C |