




€41.23/ pieceexcl. VAT
€49.89incl. VAT
91 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3060 |
Application | Industry |
Suitable for type | A (Weir type) |
Type of diaphragm | Line diaphragm, 1-layer |
Membrane material | IIR (butyl) |
Material code diaphragm | XB |
Nominal inside diameter of valve | 3/8" (10) |
Connection pressure piece | Knob |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 130 °C |