




€59.08/ pieceexcl. VAT
€71.49incl. VAT
11 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3060 |
Application | Industry |
Suitable for type | A (Weir type) |
Type of diaphragm | Line diaphragm, 1-layer |
Membrane material | IIR (butyl) |
Material code diaphragm | XB |
Nominal inside diameter of valve | 1" (25) |
Connection pressure piece | Thread end |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 130 °C |