




€30.35/ pieceexcl. VAT
€36.72incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3060 |
Application | Industry |
Suitable for type | A (Weir type) |
Type of diaphragm | Line diaphragm, 1-layer |
Membrane material | NR |
Material code diaphragm | Q |
Nominal inside diameter of valve | 3/4" (20) |
Connection pressure piece | Knob |
Minimum medium temperature (continuous) | -50 °C |
Maximum medium temperature (continuous) | 100 °C |