




€64.52/ pieceexcl. VAT
€78.07incl. VAT
47 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3060 |
Application | Industry |
Suitable for type | A (Weir type) |
Type of diaphragm | Line diaphragm, 1-layer |
Membrane material | NR |
Material code diaphragm | Q |
Nominal inside diameter of valve | 1.1/2" (40) |
Connection pressure piece | Thread end |
Minimum medium temperature (continuous) | -50 °C |
Maximum medium temperature (continuous) | 100 °C |