




€72.59/ pieceexcl. VAT
€87.83incl. VAT
107 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A (HC4) |
Type | 3060 |
Application | Pharmacy |
Suitable for type | A (Weir type) |
Type of diaphragm | Line diaphragm, 1-layer |
Membrane material | EPDM |
Material code diaphragm | ER |
Nominal inside diameter of valve | 1/4" (8) |
Connection pressure piece | Thread end |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 110 °C |