




€104.55/ pieceexcl. VAT
€126.51incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A (HC4) |
Type | 3060 |
Application | Pharmacy |
Suitable for type | A (Weir type) |
Type of diaphragm | Line diaphragm, 1-layer |
Membrane material | EPDM |
Material code diaphragm | ER |
Nominal inside diameter of valve | 1.1/4" (32) |
Connection pressure piece | Thread end |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 110 °C |