






€750.55/ pieceexcl. VAT
€908.17incl. VAT
Estimated delivery date - 11/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | KB |
Type | 3071RL |
Norm | EN (DIN) |
Housing construction | KB (Straight through type) |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Manufacturer standard |
Material body lining | NR |
Membrane material | NR |
Material code diaphragm | AA |
Connection | Flange |
Nominal inner diameter | DN32 |
Pressure rating | PN10 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 180 mm |
Manual operation | Hand wheel, rising with rising stem |
Material bonnet | EN-JL1040 |
Actuator material | ABS |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 85 °C |
Maximum pressure difference at 20 °C | 10 bar |
With position indicator | Yes |
Kv value | 40 m³/h |
DN | DN32 |
A | 140 mm |
L | 180 mm |
H | 168 mm |
M | 120 mm |
Weight | 5 kg |