






€1,347.25/ pieceexcl. VAT
€1,630.17incl. VAT
8 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | KB |
Type | 3071RL |
Norm | EN (DIN) |
Housing construction | KB (Straight through type) |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Manufacturer standard |
Material body lining | Hard rubber |
Membrane material | EPDM |
Material code diaphragm | XE |
Connection | Flange |
Nominal inner diameter | DN80 |
Pressure rating | PN10 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 310 mm |
Manual operation | Hand wheel, rising with rising stem |
Material bonnet | EN-JL1040 |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 85 °C |
Maximum pressure difference at 20 °C | 10 bar |
With position indicator | Yes |
Kv value | 228 m³/h |
DN | DN80 |
A | 200 mm |
L | 310 mm |
H | 270 mm |
M | 230 mm |
Weight | 18 kg |