SAUNDERS

SAUNDERS Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN10 Flange DN65

  • ERIKS:11027934
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Cast iron unlined diaphragm valve, Series: KB, with rubber diaphragm and DIN face-to-face length flange connection.
Save to list

€756.93/ pieceexcl. VAT

€915.89incl. VAT

1 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SAUNDERS
Series
KB
Type
3071
Norm
EN (DIN)
Housing construction
KB (Straight through type)
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Manufacturer standard
Material body lining
Without lining
Membrane material
NR
Material code diaphragm
AA
Connection
Flange
Nominal inner diameter
DN65
Pressure rating
PN10
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
290 mm
Manual operation
Hand wheel, rising with rising stem
Material bonnet
EN-JL1040
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
90 °C
Maximum pressure difference at 20 °C
10 bar
With position indicator
Yes
Kv value
206 m³/h
DN
DN65
A
185 mm
L
290 mm
H
234 mm
M
170 mm
Weight
12 kg