




€167.88/ pieceexcl. VAT
€203.13incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3048 |
Norm | EN (DIN) |
Housing construction | A (Weir type) |
Housing material | Bronze |
Material quality | UNS C87800 |
Material body lining | Without lining |
Membrane material | EPDM |
Material code diaphragm | XE |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 3/8" (10) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 49 mm |
Manual operation | Hand wheel, rising with rising stem |
Material bonnet | Aluminium |
Actuator material | ABS |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 130 °C |
Maximum pressure difference at 20 °C | 16 bar |
With position indicator | No |
DN | DN10 |
L | 49 mm |
H | 67 mm |
W | 50 mm |
G | 3/8" (10) |
Weight | 0.15 kg |