






€1,121.15/ pieceexcl. VAT
€1,356.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3034 |
Norm | EN (DIN) |
Housing construction | A (Weir type) |
Housing material | Stainless steel |
Material quality | 1.4408 |
Material body lining | Without lining |
Membrane material | PTFE/EPDM |
Material code diaphragm | PE |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 1.1/4" (32) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 125 mm |
Manual operation | Hand wheel, rising with rising stem |
Material bonnet | EN-JL1030 |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
Maximum pressure difference at 20 °C | 10 bar |
With position indicator | Yes |
Kv value | 24 m³/h |
DN | DN32 |
L | 125 mm |
H | 154 mm |
M | 120 mm |
G | 1.1/4" (32) |
Weight | 1.8 kg |