






€232.90/ pieceexcl. VAT
€281.81incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3033 |
Norm | EN (DIN) |
Housing construction | A (Weir type) |
Housing material | Ductile cast iron |
Material quality | EN-JS1040 |
Surface protection | Manufacturer standard |
Material body lining | Without lining |
Membrane material | PTFE/EPDM |
Material code diaphragm | PE |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 3/4" (20) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 83 mm |
Manual operation | Hand wheel, rising with rising stem |
Material bonnet | EN-JL1030 |
Actuator material | ABS |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
Maximum pressure difference at 20 °C | 10 bar |
With position indicator | Yes |
Kv value | 9.9 m³/h |
DN | DN20 |
L | 83 mm |
H | 94 mm |
W | 62 mm |
G | 3/4" (20) |
Weight | 0.9 kg |