






€423.30/ pieceexcl. VAT
€512.19incl. VAT
Estimated delivery date - 10/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3032 |
Norm | EN (DIN) |
Housing construction | A (Weir type) |
Housing material | Bronze |
Material quality | UNS C87800 |
Material body lining | Without lining |
Membrane material | EPDM |
Material code diaphragm | ER |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 1.1/2" (40) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 145 mm |
Manual operation | Hand wheel, rising with rising stem |
Material bonnet | EN-JL1040 |
Actuator material | ABS |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 110 °C |
Maximum pressure difference at 20 °C | 16 bar |
With position indicator | Yes |
Kv value | 37 m³/h |
DN | DN40 |
L | 145 mm |
H | 164 mm |
W | 120 mm |
G | 1.1/2" (40) |
Weight | 2.6 kg |