






€1,427.15/ pieceexcl. VAT
€1,726.85incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3028 |
Norm | EN (DIN) |
Housing construction | A (Weir type) |
Housing material | Stainless steel |
Material quality | 1.4408 |
Material body lining | Without lining |
Membrane material | EPDM |
Material code diaphragm | XE |
Connection | Flange |
Nominal inner diameter | DN40 |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 200 mm |
Manual operation | Hand wheel, rising with rising stem |
Material bonnet | EN-JL1040 |
Actuator material | ABS |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 130 °C |
Maximum pressure difference at 20 °C | 16 bar |
With position indicator | Yes |
Kv value | 37 m³/h |
DN | DN40 |
A | 150 mm |
L | 200 mm |
H | 157 mm |
M | 120 mm |
Weight | 4.9 kg |