






€580.98/ pieceexcl. VAT
€702.99incl. VAT
Estimated delivery date - 13/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3027RL |
Norm | EN (DIN) |
Housing construction | A (Weir type) |
Housing material | Ductile cast iron |
Material quality | EN-JS1025 |
Surface protection | Manufacturer standard |
Material body lining | Hard rubber |
Membrane material | EPDM |
Material code diaphragm | XE |
Connection | Flange |
Nominal inner diameter | DN20 |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 150 mm |
Manual operation | Hand wheel, rising with rising stem |
Material bonnet | Ductile cast iron |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 85 °C |
Maximum pressure difference at 20 °C | 16 bar |
With position indicator | Yes |
Kv value | 8 m³/h |
DN | DN20 |
A | 105 mm |
L | 150 mm |
H | 97 mm |
M | 62 mm |
Weight | 3 kg |