






€932.45/ pieceexcl. VAT
€1,128.26incl. VAT
Estimated delivery date - 07/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3027RL |
Norm | EN (DIN) |
Housing construction | A (Weir type) |
Housing material | Ductile cast iron |
Material quality | EN-JS1025 |
Surface protection | Manufacturer standard |
Material body lining | Hard rubber |
Membrane material | IIR (butyl) |
Material code diaphragm | XB |
Connection | Flange |
Nominal inner diameter | DN65 |
Pressure rating | PN10 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 290 mm |
Manual operation | Hand wheel, rising with rising stem |
Material bonnet | Cast iron |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 85 °C |
Maximum pressure difference at 20 °C | 10 bar |
With position indicator | Yes |
Kv value | 88 m³/h |
DN | DN65 |
A | 185 mm |
L | 290 mm |
H | 229 mm |
M | 170 mm |
Weight | 15 kg |