






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3027KL |
Norm | EN (DIN) |
Housing construction | A (Weir type) |
Housing material | Ductile cast iron |
Material quality | EN-JS1025 |
Surface protection | Manufacturer standard |
Material body lining | ETFE |
Membrane material | PTFE/EPDM |
Material code diaphragm | PE |
Connection | Flange |
Nominal inner diameter | DN25 |
Pressure rating | PN10 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 160 mm |
Manual operation | Hand wheel, rising with rising stem |
Material bonnet | EN-JS1025 |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
Maximum pressure difference at 20 °C | 10 bar |
With position indicator | Yes |
Kv value | 9.7 m³/h |
DN | DN25 |
A | 115 mm |
L | 160 mm |
H | 111 mm |
M | 80 mm |
Weight | 4 kg |