






€3,670.30/ pieceexcl. VAT
€4,441.06incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3026 |
Norm | EN (DIN) |
Housing construction | A (Weir type) |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Manufacturer standard |
Material body lining | Without lining |
Membrane material | EPDM |
Material code diaphragm | XE |
Connection | Flange |
Nominal inner diameter | DN200 |
Pressure rating | PN6 |
Pressure rating flange | PN10 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 600 mm |
Manual operation | Hand wheel, non-rising with non-rising stem |
Material bonnet | EN-JL1040 |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 130 °C |
Maximum pressure difference at 20 °C | 6 bar |
With position indicator | No |
Kv value | 1125 m³/h |
DN | DN200 |
A | 340 mm |
L | 600 mm |
H | 495 mm |
M | 482 mm |
Weight | 152 kg |
€3,054.40/ pieceexcl. VAT
€3,695.82incl. VAT
Estimated delivery date - 14/12/2026