






€1,361.70/ pieceexcl. VAT
€1,647.66incl. VAT
Estimated delivery date - 15/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3026 |
Norm | EN (DIN) |
Housing construction | A (Weir type) |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Manufacturer standard |
Material body lining | Without lining |
Membrane material | EPDM |
Material code diaphragm | XE |
Connection | Flange |
Nominal inner diameter | DN125 |
Pressure rating | PN10 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 400 mm |
Manual operation | Hand wheel, rising with rising stem |
Material bonnet | EN-JL1040 |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 130 °C |
Maximum pressure difference at 20 °C | 10 bar |
With position indicator | Yes |
Kv value | 363 m³/h |
DN | DN125 |
A | 250 mm |
L | 400 mm |
H | 388 mm |
M | 280 mm |
Weight | 48 kg |
€1,192.80/ pieceexcl. VAT
€1,443.29incl. VAT
1 In stock - Estimated delivery date 10/11/2026