






€409.70/ pieceexcl. VAT
€495.74incl. VAT
Estimated delivery date - 02/09/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3026 |
Norm | EN (DIN) |
Housing construction | A (Weir type) |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Manufacturer standard |
Material body lining | Without lining |
Membrane material | PTFE/EPDM |
Material code diaphragm | PE |
Connection | Flange |
Nominal inner diameter | DN20 |
Pressure rating | PN10 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 150 mm |
Manual operation | Hand wheel, rising with rising stem |
Material bonnet | EN-JL1030 |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
Maximum pressure difference at 20 °C | 10 bar |
With position indicator | Yes |
Kv value | 9.9 m³/h |
DN | DN20 |
A | 105 mm |
L | 150 mm |
H | 91 mm |
M | 62 mm |
Weight | 1.8 kg |