




€243.50/ pieceexcl. VAT
€294.64incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A (HC4) |
Type | 3019 |
Application | Pharmacy |
Model | Bonnet |
Suitable for type | A (Weir type) |
Suitable for | Rubber diaphragm |
Material | Stainless steel |
Nominal inside diameter of valve | 3/4" (20) |
Operation | Hand wheel, rising with rising stem |
Mounting method | With flange |
With position indicator | Yes |
Connection pressure piece | Knob |
Material handwheel | Polyether sulphone (PES) |