




€599.25/ pieceexcl. VAT
€725.09incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A (HC4) |
Type | 3014 |
Application | Pharmacy |
Model | Bonnet |
Suitable for type | A (Weir type) |
Suitable for | Rubber diaphragm |
Material | Plastic |
Material quality | Polyether sulphone (PES) |
Nominal inside diameter of valve | 1.1/2" (40) |
Operation | Hand wheel, rising with rising stem |
Mounting method | With flange |
With position indicator | Yes |
Connection pressure piece | Thread end |
Material handwheel | Polyether sulphone (PES) |