




€85.85/ pieceexcl. VAT
€103.88incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A (HC4) |
Type | 3063 |
Application | Pharmacy |
Model | Bonnet |
Suitable for type | A (Weir type) |
Suitable for | PTFE diaphragm |
Material | Plastic |
Material quality | PPS |
Nominal inside diameter of valve | 1/4" (8) |
Operation | Hand wheel, rising with rising stem |
Secured | Secured |
Mounting method | With flange |
With position indicator | Yes |
Connection pressure piece | Thread end |
Material handwheel | PPS |