

€691.05/ pieceexcl. VAT
€836.17incl. VAT
Estimated delivery date - 24/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A (HC4) |
Type | 3036 |
Application | Pharmacy |
Model | Bonnet |
Suitable for type | A (Weir type) |
Suitable for | PTFE diaphragm |
Material | Stainless steel |
Nominal inside diameter of valve | 1" (25) |
Operation | Hand wheel, rising with rising stem |
Secured | Secured |
Mounting method | With flange |
With position indicator | No |
Connection pressure piece | Bayonet |
Material handwheel | Stainless steel |