




€80.92/ pieceexcl. VAT
€97.91incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3051 |
Application | Industry |
Model | Bonnet |
Suitable for type | A (Weir type) |
Suitable for | Rubber diaphragm |
Material | Cast iron |
Material quality | EN-JL1030 |
Surface protection | Standard manufacturers coating |
Nominal inside diameter of valve | 3/4" (20) |
Pressure rating | PN16 |
Operation | Hand wheel, rising with rising stem |
With position indicator | Yes |
Connection pressure piece | Knob |
Material handwheel | ABS |