




€255.85/ pieceexcl. VAT
€309.58incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3054 |
Application | Industry |
Model | Bonnet |
Suitable for type | A (Weir type) |
Suitable for | PTFE diaphragm |
Material | Cast iron |
Material quality | EN-JL1030 |
Surface protection | Standard manufacturers coating |
Nominal inside diameter of valve | 1" (25) |
Pressure rating | PN10 |
Operation | Hand wheel, rising with rising stem |
Secured | Secured |
With position indicator | Yes |
Connection pressure piece | Bayonet |
Material handwheel | Cast iron |