




€360.83/ pieceexcl. VAT
€436.60incl. VAT
Estimated delivery date - 13/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | A |
Type | 3052 |
Application | Industry |
Model | Bonnet |
Suitable for type | A (Weir type) |
Suitable for | Rubber diaphragm |
Material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Standard manufacturers coating |
Nominal inside diameter of valve | 2" (50) |
Pressure rating | PN16 |
Operation | Hand wheel, rising with rising stem |
Secured | Secured |
With position indicator | Yes |
Connection pressure piece | Thread end |
Material handwheel | Cast iron |