






€1,019.00/ pieceexcl. VAT
€1,232.99incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SAUNDERS |
Series | SB |
Type | 3082 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Stainless steel |
Material quality | ASTM A351 CF3M |
Internal roughness value | Ra 0.51 µm |
Nominal inner diameter | 1.1/2" (40) |
External tube diameter of connection | 38.1 mm |
Wall thickness, connection | 1.65 mm |
Connection | Butt weld |
Standard welding connection | ASME-BPE |
Pressure rating | Class 300 |
Face to Face norm | Manufacturer standard |
Face to Face length | 190 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F07 |
Bore | True bore |
With locking device | Yes |
Material ball | ASTM A182 F316L |
Seat material | TFM |
Spindle material | ASTM A182 F316L |
Primary spindle seal material | PTFE |
Secondary spindle seal material | PTFE |
Body seal | PTFE |
Material connection piece | ASTM A351 CF3M |
Actuator material | Stainless steel |
Minimum medium temperature (continuous) | -30 °C |
Maximum medium temperature (continuous) | 200 °C |
Maximum operating pressure | 50 bar |
DN | 1.1/2" (40) |
d | 34.8 mm |
L | 190 mm |
H | 125.6 mm |
M | 260 mm |
C | 38.1 mm |
Weight | 4.4 kg |