Products
Brands
About ERIKS
Customer service
NL - English
Home
Lipseal 72M3 11 PTFE FDA 30x42...
SAINT-GOBAIN Lipseal 72M3 11 PTFE FDA 30x42x7
ERIKS:
12401082
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
SAINT-GOBAIN
Shaft Diameter
30 mm
Housing diameter
42 mm
Material lip
PTFE
Seal height
7 mm
Temperature range
from -53 to 232 °C
Type
11
With dust lip
Yes
See all variants
Log in